Motion
33501

BRADY
33501

ClipSleeve Wire Markers Size 36 Nylon 4 AWG - 2 AWG, 1 Pack of 50 Pieces
MI ITEM #03876112
MFR #33501
List Price$94.86/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
33501

ClipSleeve Wire Markers Size 36 Nylon 4 AWG - 2 AWG, 1 Pack of 50 Pieces
MI ITEM #03876112
MFR #33501

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$94.86/pk for your price

Overview

Mfr description
SCN36-1 CLIP SLEEVE & WIRE MARKERS

Specifications

  • Labeling Type
    Pre-Printed
  • Label Message
    1
  • Material
    Nylon
  • Color
    Black on White
  • Includes
    Quik-Wand Applicator
  • Product Line
    Clip Sleeve
  • UPC_NO
    66282033501

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text