Motion
R6000

BRADY
R6000

Printer Ribbon - Monochrome, Black
Mi Item #03876393
MFR #R6000
Price$180.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
R6000

Printer Ribbon - Monochrome, Black
Mi Item #03876393
MFR #R6000

Mfr description
R6000 2.360 IN X 984 FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$180.52/each

Specifications

Dimensions

  • Overall Height
    984 ft
  • Overall Width
    2.36 in

Details

  • Color
    Black
  • For Use With Printer
    BBP72, BBP81, Brady 200MVP Plus, Brady 2461, Brady 300MVP Plus, Brady 300X-Plus II, Brady 3481, Brady 360X-Plus II, Brady 600X-Plus II, Brady 6441, Bradyprinter PR Plus 600, Bradyprinter PR Plus, PAM 3000, Tagus T200, Tagus T300, Thermal Transfer Printers
  • Material
    Polyester
  • Package Quantity
    1
  • Print Technology
    Dot Matrix
  • Type
    Monochrome
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)