Overview
Mfr description
R6006 1.570 IN X 984 FT
Specifications
- ColorBlack
- TypeMonochrome
- Overall Height984 ft
- Overall Width1.57 in
- Print TechnologyDot Matrix
- For Use With PrinterBrady 200MVP Plus, Brady 2461, Brady 300MVP Plus, Brady 300X-Plus II, Brady 3481, Brady 360X-Plus II, Brady 600X-Plus II, Brady 6441, Bradyprinter PR Plus 600, Bradyprinter PR Plus, PAM 3000, Tagus T200, Tagus T300, Thermal Transfer Printers
- Package Quantity1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data