Motion
MAT2001
Sorbent Mat - Perforated, Polypropylene Material, Gray Color, 15 in Wide, 75 ft Long, 8 gal Absorbent Capacity per Package, Polypropylene Composition
MI ITEM #03877579
MFR #MAT2001
Price$81.86/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Mat - Perforated, Polypropylene Material, Gray Color, 15 in Wide, 75 ft Long, 8 gal Absorbent Capacity per Package, Polypropylene Composition
MI ITEM #03877579
MFR #MAT2001

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$81.86/bx

Specifications

Dimensions

  • Absorbent Material Weight
    Medium
  • Dimensions
    75 ft x 15 in
  • Length
    75 ft
  • Weight
    7 lbs
  • Width
    15 in

Details

  • Absorbent Capacity Per Package
    8 gal (US)
  • Application
    Universal
  • Approval Listing Regulations
    29 CFR 1910.22(a)(2)
  • Color
    Gray
  • Composition
    Polypropylene
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Material
    Polypropylene
  • Package Quantity
    1
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Mat

Overview

Mfr description
MAT2001 PIG MED-WGT UNIV MAT 15X75'

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought