Motion
BR2520
Bell Reducer Pipe Fitting - Stainless Steel Material, 2 (Female) in, 2-1/2 (Female) in Pipe Size
Mi Item #03877584
MFR #BR2520
Price$59.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bell Reducer Pipe Fitting - Stainless Steel Material, 2 (Female) in, 2-1/2 (Female) in Pipe Size
Mi Item #03877584
MFR #BR2520

Mfr description
BR2520 2-1/2"-2" BELL REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.67/each

Specifications

Details

  • Fitting Type
    Bell Reducer
  • Material
    Stainless Steel
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)