Motion
20786

BRADY
20786

Metallized High Adhesion Polyester Labels 1 in H x 3 in W Light Gray 3000/RL
MI ITEM #03878166
MFR #20786
Price$672.36/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
20786

Metallized High Adhesion Polyester Labels 1 in H x 3 in W Light Gray 3000/RL
MI ITEM #03878166
MFR #20786

Mfr description
THT-18-486-3 3.000 IN X 1.000 IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$672.36/rl

Specifications

Dimensions

  • Printable Area Height
    1 in
  • Printable Area Width
    3 in

Details

  • Adhesive Type
    Self-Adhesive
  • Color
    Silver
  • For Use With Printer
    BBP81, Brady 1244, Brady 1344, Brady 200MVP Plus, Brady 2461, Brady 300MVP Plus, Brady 300X-Plus II, Brady 3481, Brady 360X-Plus II, Brady 600X-Plus II, Brady 6441, IP300, IP600, Tagus T200, Tagus T300, Thermal Transfer Printers
  • Material
    Polyester
  • Max Service Temperature
    +248 °F °F
  • Min Service Temperature
    -40 °F °F
  • Number Of Labels
    3000
  • Print Technology
    Thermal Transfer
  • UPC_NO
    66282020786

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)