Motion
30112

BRADY
30112

Printing Label - Matte Finish, Vinyl Material, Thermal Transfer, 1.0000 in Print Width, 1.4370 in Print Height, 5000 Total Labels
Mi Item #03878271
MFR #30112
Price$1,997.54/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
30112

Printing Label - Matte Finish, Vinyl Material, Thermal Transfer, 1.0000 in Print Width, 1.4370 in Print Height, 5000 Total Labels
Mi Item #03878271
MFR #30112

Mfr description
THT-9-427-10 1.000 IN X 1.437 IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,997.54/rl

Specifications

Dimensions

  • Inside Diameter
    3.0000 in, 76.20 mm
  • Printable Area Height
    1.4370 in
  • Printable Area Width
    1.0000 in
  • Thickness
    0.0040 in, 0.10 mm

Details

  • Adhesive Type
    Self-Adhesive
  • Applications
    Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
  • Color
    Transparent/White
  • Corner Type
    Rounded
  • Finish
    Matte
  • For Use With Printer
    BBP81, Brady 1244, Brady 1344, Brady 200MVP Plus, Brady 2461, Brady 300MVP Plus, Brady 300X-Plus II, Brady 3481, Brady 360X-Plus II, Brady 600X-Plus II, Brady 6441, Tagus T200, Tagus T300, Thermal Transfer Printers
  • Indoor Outdoor Use
    Outdoor
  • Label Properties
    Flame-retardant, Self-laminating
  • Label/Media Format
    Roll
  • Magnetic
    False
  • Material
    Vinyl
  • Material Number
    B-427
  • Material Properties
    Flame-retardant, Self-laminating
  • Max Service Temperature
    +140 °F °F
  • Min Service Temperature
    -40 °F °F
  • Number Of Labels
    5000
  • Print Technology
    Thermal Transfer
  • UPC_NO
    66282030112
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)