Motion
30239

BRADY
30239

Harsh Environment Multi-Purpose Polyester Labels for 3" Core Printers - 0.5" x 2" White
MI ITEM #03878381
MFR #30239
Price$163.00/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
30239

Harsh Environment Multi-Purpose Polyester Labels for 3" Core Printers - 0.5" x 2" White
MI ITEM #03878381
MFR #30239

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$163.00/rl

Specifications

Dimensions

  • Printable Area Height
    1/2 in
  • Printable Area Width
    2 in

Details

  • Adhesive Type
    Self-Adhesive
  • Color
    White
  • For Use With Printer
    BBP81, Brady 1244, Brady 1344, Brady 200MVP Plus, Brady 2461, Brady 300MVP Plus, Brady 300X-Plus II, Brady 3481, Brady 360X-Plus II, Brady 600X-Plus II, Brady 6441, IP300, IP600, Tagus T200, Tagus T300, Thermal Transfer Printers
  • Material
    Polyester
  • Max Service Temperature
    +110 °C °F
  • Min Service Temperature
    -70 °C °F
  • Number Of Labels
    3000
  • Print Technology
    Thermal Transfer
  • UPC_NO
    66282030239

Overview

Mfr description
THT-53-423-3 2.000 IN X 0.500 IN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought