Motion
31332

BRADY
31332

High Adhesion Polyester with Rubber Adhesive Labels 1in H x 3in W WT 3000/RL
MI ITEM #03878531
MFR #31332
Price$438.34/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
31332

High Adhesion Polyester with Rubber Adhesive Labels 1in H x 3in W WT 3000/RL
MI ITEM #03878531
MFR #31332

Mfr description
THT-18-483-3 3.000 IN X 1.000 IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$438.34/rl

Specifications

Dimensions

  • Inside Core Diameter
    3 in
  • Printable Area Height
    1 in
  • Printable Area Width
    3 in

Details

  • Adhesive Type
    Self-Adhesive
  • Color
    White
  • For Use With Printer
    BBP81, Brady 1244, Brady 1344, Brady 200MVP Plus, Brady 2461, Brady 300MVP Plus, Brady 300X-Plus II, Brady 3481, Brady 360X-Plus II, Brady 600X-Plus II, Brady 6441, IP300, IP600, Tagus T200, Tagus T300, Thermal Transfer Printers
  • Material
    Polyester
  • Number Of Labels
    3000
  • Print Technology
    Thermal Transfer
  • UPC_NO
    66282031332

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)