1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BRADY
THT-104-729-20
Polyimide Material, Thermal Transfer, 0.3125 in Print Width, 0.1770 in Print Height, 20000 Total Labels
MI ITEM #
03879065
MFR #
THT-104-729-20
Your Price
$1,341.30
/rl
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Home and Office
Home and Office Supplies
Printer and Computer Accessories
Printing Labels and Tapes
BRADY THT-104-729-20
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRADY
THT-104-729-20
Polyimide Material, Thermal Transfer, 0.3125 in Print Width, 0.1770 in Print Height, 20000 Total Labels
MI ITEM #
03879065
MFR #
THT-104-729-20
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$1,341.30
/rl
(List
$2,575.30
)
Qty
Add to Cart
Overview
Mfr description
THT-104-729-20 0.315 IN X 0.177 IN
Specifications
Print Technology
Thermal Transfer
Printable Area Width
0.3125 in
Printable Area Height
0.1770 in
Number Of Labels
20000
Material
Polyimide
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought