Specifications
Dimensions
- Printable Area Height0.6250 in
- Printable Area Width3.0000 in
Details
- MaterialPolyurethane
- Number Of Labels1000
- Print TechnologyThermal Transfer
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)