Motion
62370

BRADY
62370

Aggressive Adhesive Multi-Purpose Nylon Labels for 3" Core Printers - 1" x 2"
Mi Item #03879152
MFR #62370
Price$605.47/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
62370

Aggressive Adhesive Multi-Purpose Nylon Labels for 3" Core Printers - 1" x 2"
Mi Item #03879152
MFR #62370

Mfr description
THT-137-499-3 2.000 IN X 1.000 IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$605.47/rl

Specifications

Dimensions

  • Printable Area Height
    1 in
  • Printable Area Width
    2 in

Details

  • Adhesive Type
    Self-Adhesive
  • Color
    White
  • For Use With Printer
    BBP81, Brady 1244, Brady 1344, Brady 200MVP Plus, Brady 2461, Brady 300MVP Plus, Brady 300X-Plus II, Brady 3481, Brady 360X-Plus II, Brady 600X-Plus II, Brady 6441, IP300, IP600, Tagus T200, Tagus T300, Thermal Transfer Printers
  • Material
    Nylon
  • Max Service Temperature
    +193 °F °F
  • Min Service Temperature
    -40 °F °F
  • Number Of Labels
    3000
  • Print Technology
    Thermal Transfer
  • UPC_NO
    66282062370
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)