Motion
THT-151-499-3

BRADY
THT-151-499-3

Nylon Material, Thermal Transfer, 2.0000 in Print Width, 0.2500 in Print Height, 3000 Total Labels
MI ITEM #03879159
MFR #THT-151-499-3
Price$272.90/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
THT-151-499-3

Nylon Material, Thermal Transfer, 2.0000 in Print Width, 0.2500 in Print Height, 3000 Total Labels
MI ITEM #03879159
MFR #THT-151-499-3

Mfr description
THT-151-499-3 2.000 IN X 0.250 IN
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$272.90/rl

Specifications

Dimensions

  • Printable Area Height
    0.2500 in
  • Printable Area Width
    2.0000 in

Details

  • Material
    Nylon
  • Number Of Labels
    3000
  • Print Technology
    Thermal Transfer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)