Specifications
Dimensions
- Printable Area Height0.5000 in
- Printable Area Width1.0000 in
Details
- MaterialVinyl
- Number Of Labels10000
- Print TechnologyThermal Transfer
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)