Motion
THTOL-176-966B-1

BRADY
THTOL-176-966B-1

Polyester Material, Thermal Transfer, 3.0000 in Print Width, 1.0000 in Print Height, 1000 Total Labels
Mi Item #03879190
MFR #THTOL-176-966B-1
Price$233.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
THTOL-176-966B-1

Polyester Material, Thermal Transfer, 3.0000 in Print Width, 1.0000 in Print Height, 1000 Total Labels
Mi Item #03879190
MFR #THTOL-176-966B-1

Mfr description
THTOL-176-966B-1 3 IN X 1 IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$233.05/each

Specifications

Dimensions

  • Printable Area Height
    1.0000 in
  • Printable Area Width
    3.0000 in

Details

  • Material
    Polyester
  • Number Of Labels
    1000
  • Print Technology
    Thermal Transfer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)