1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BRADY
THTEP-171-593-.5
Polyester Material, Thermal Transfer, 1.0625 in Print Width, 0.4900 in Print Height, 500 Total Labels
MI ITEM #
03879198
MFR #
THTEP-171-593-.5
Your Price
$336.90
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Home and Office
Home and Office Supplies
Printer and Computer Accessories
Printing Labels and Tapes
BRADY THTEP-171-593-.5
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRADY
THTEP-171-593-.5
Polyester Material, Thermal Transfer, 1.0625 in Print Width, 0.4900 in Print Height, 500 Total Labels
MI ITEM #
03879198
MFR #
THTEP-171-593-.5
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$336.90
/each
(List
$619.90
)
Qty
Add to Cart
Overview
Mfr description
THTEP-171-593-.5 1.06 IN X 0.49 IN
Specifications
Print Technology
Thermal Transfer
Printable Area Width
1.0625 in
Printable Area Height
0.4900 in
Number Of Labels
500
Material
Polyester
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought