1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BRADY
THTEP-172-593-.5SL
Polyester Material, Thermal Transfer, 1.7700 in Print Width, 0.5900 in Print Height, 500 Total Labels
MI ITEM #
03879207
MFR #
THTEP-172-593-.5SL
Your Price
$359.85
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Home and Office
Home and Office Supplies
Printer and Computer Accessories
Printing Labels and Tapes
BRADY THTEP-172-593-.5SL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRADY
THTEP-172-593-.5SL
Polyester Material, Thermal Transfer, 1.7700 in Print Width, 0.5900 in Print Height, 500 Total Labels
MI ITEM #
03879207
MFR #
THTEP-172-593-.5SL
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$359.85
/each
(List
$662.12
)
Qty
Add to Cart
Overview
Mfr description
THTEP-172-593-.5SL 1.77 IN X 0.59 IN
Specifications
Print Technology
Thermal Transfer
Printable Area Width
1.7700 in
Printable Area Height
0.5900 in
Number Of Labels
500
Material
Polyester
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data