1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BRADY
THTEP-176-593-.5
Polyester Material, Thermal Transfer, 3.0000 in Print Width, 1.0000 in Print Height, 500 Total Labels
MI ITEM #
03879220
MFR #
THTEP-176-593-.5
Your Price
$728.17
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Home and Office
Home and Office Supplies
Printer and Computer Accessories
Printing Labels and Tapes
BRADY THTEP-176-593-.5
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRADY
THTEP-176-593-.5
Polyester Material, Thermal Transfer, 3.0000 in Print Width, 1.0000 in Print Height, 500 Total Labels
MI ITEM #
03879220
MFR #
THTEP-176-593-.5
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$728.17
/each
(List
$1,339.82
)
Qty
Add to Cart
Overview
Mfr description
THTEP-176-593-.5 3 IN X 1 IN
Specifications
Print Technology
Thermal Transfer
Printable Area Width
3.0000 in
Printable Area Height
1.0000 in
Number Of Labels
500
Material
Polyester
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought