Motion
105124

BRADY
105124

Printing Label & Tape - Self-laminating Polyester Material
Mi Item #03879286
MFR #105124
Price$426.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
105124

Printing Label & Tape - Self-laminating Polyester Material
Mi Item #03879286
MFR #105124

Mfr description
THT-183-461-1 1.75 IN X 1.00 IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$426.58/each

Specifications

Dimensions

  • Inside Diameter
    3.0000 in, 76.20 mm

Details

  • Color
    White
  • For Use With Printer
    3.0000 in Core Printers
  • Label Properties
    Self-Laminating Cryogenic Polyester
  • Material
    Self-laminating Polyester
  • Material Number
    B-461
  • Material Properties
    Self-laminating Polyester
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)