Motion
3301251 WRAPFLEX 20RT SS HRB

REXNORD INC
3301251 WRAPFLEX 20RT SS HRB

Jaw Coupling Hub - Cplg Size: 20R, Straight Jaw, Straight
Mi Item #03883258
MFR #3301251 WRAPFLEX 20RT SS HRB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
3301251 WRAPFLEX 20RT SS HRB

Jaw Coupling Hub - Cplg Size: 20R, Straight Jaw, Straight
Mi Item #03883258
MFR #3301251 WRAPFLEX 20RT SS HRB

Mfr description
3301251 WRAPFLEX 20RT SS HRB
  • Rexnord R10 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Hubs size(s) 20R with a 3.620-inch outside barrel diameter and 1.77-inch length for elastomeric couplings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    20RT
  • Hub Barrel Outside Diameter
    3.6200 in
  • Hub Length
    2.3620 in
  • Length Through Bore
    1.7700 in
  • Overall Height
    3.0000 in
  • Overall Length
    4.0000 in
  • Overall Width
    4.0000 in
  • Weight
    2.35 lbs

Details

  • Bore Type
    RSB
  • Country of Origin
    US of America
  • Coupling Style
    Close Coupled
  • Coupling Type
    Elastomeric
  • Hub Bore Fit
    Rough Stock Bore
  • Hub Material
    Stainless Steel
  • Hub Style
    Standard
  • Hub Type
    R-Hub
  • Jaw Type
    Straight
  • Model
    Wrapflex Shaft Hubs
  • Number Of Set Screws
    0
  • Product Type
    Jaw Coupling Hubs
  • Series
    Wrapflex
  • UPC_NO
    782934187308
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)