Motion
CJ100 92A YELLOW URE

LOVEJOY INC
CJ100 92A YELLOW URE

Jaw Coupling Spider & Element - Polyurethane, Spider - Open Center, Curved Jaw, 2500 rpm, Yellow Color
Mi Item #03889465
MFR #CJ100 92A YELLOW URE
Price$963.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ100 92A YELLOW URE

Jaw Coupling Spider & Element - Polyurethane, Spider - Open Center, Curved Jaw, 2500 rpm, Yellow Color
Mi Item #03889465
MFR #CJ100 92A YELLOW URE

Mfr description
CJ100 92-SHORE INSERT (YELLOW)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$963.87/each

Specifications

Dimensions

  • Angular Misalignment
    1.3 °
  • Coupling Size Code
    100
  • Element Thickness
    38.00 mm
  • Max Parallel Misalignment
    0.008 to 0.027 in
  • Outside Diameter
    225.00 mm
  • Weight
    1.95 lbs

Details

  • Color
    Yellow
  • Element Durometer
    92 Shore A
  • Element Material
    Polyurethane
  • Element Type
    Spider - Open Center
  • Hub Material
    Polyurethane
  • Jaw Type
    Curved
  • Manufacturer Catalog Number
    68514461457
  • Manufacturer Upc Number
    685144614575
  • Max Rpm
    2500 rpm
  • Operating Temperature Range
    -50 to 248 °F
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    CJ
  • Torque Capacity
    3299 N-m
  • Torque Rating (in-lb)
    29200 in-lbs
  • UPC_NO
    685144614575
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)