Motion
FT200
Tee Pipe Fitting - Iron Material, 1.0000 in Pipe Size
Mi Item #03890498
MFR #FT200
Price$37.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tee Pipe Fitting - Iron Material, 1.0000 in Pipe Size
Mi Item #03890498
MFR #FT200

Mfr description
FT200 MALLEABLE IRON 2" FEMALE TEE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.79/each

Specifications

Dimensions

  • Pipe Size
    1.0000 in

Details

  • Fitting Type
    Tee
  • Material
    Iron
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)