Specifications
Dimensions
- Actual Size19-1/2 x 19-1/2 x 1-3/4 in
- Filter Size20 x 20 x 2 in
- Media Area11.4 ft²
Details
- Filter MaterialDuraflex
- Frame MaterialBeverage Board
- Max Operating Temperature+150 °F
- Maximum Air Flow1400 cfm
- MERV8
- Package Quantity12
- Pleats per Foot15
- Rated Air Velocity500 ft/min
- Rated Initial Resistance0.33 in wg
- Recommended Final Resistance1 in wg
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)