Motion
179-411-863
Pleated Panel Filter - 24 x 24 x 4 in, MERV: 8, 2000 ft³/min Air Flow, Duraflex Material
MI ITEM #03891432
MFR #179-411-863
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pleated Panel Filter - 24 x 24 x 4 in, MERV: 8, 2000 ft³/min Air Flow, Duraflex Material
MI ITEM #03891432
MFR #179-411-863

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
179-411-863 24X24X4

Specifications

  • Filter Size
    24 x 24 x 4 in
  • MERV
    8
  • Maximum Air Flow
    2000 cfm
  • Filter Material
    Duraflex
  • Actual Size
    23-3/8 x 23-3/8 x 3-3/4 in
  • Max Operating Temperature
    +200 °F
  • Frame Material
    Beverage Board
  • Media Area
    27.2 ft²
  • Rated Air Velocity
    500 ft/min
  • Rated Initial Resistance
    0.26 in wg
  • Recommended Final Resistance
    1 in wg
  • Pleats per Foot
    11
  • Package Quantity
    6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought