Motion
GEN305
Shovel - Polypropylene, 14 in Blade Width, D-Grip Straight Handle
Mi Item #03892777
MFR #GEN305
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shovel - Polypropylene, 14 in Blade Width, D-Grip Straight Handle
Mi Item #03892777
MFR #GEN305

Mfr description
GEN305 NON-SPARKING SHOVEL, 41" X 14" X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Width
    14 in

Details

  • Blade Material
    Polypropylene
  • Blade Shape
    Square
  • Blade Type
    Square
  • Handle Material
    Wood
  • Handle Style
    D-Grip Straight
  • Non Sparking
    Non-Sparking
  • Type
    Shovel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)