Motion
DRM876
Drum Drolly - For Drum Size: 30-55 gal, 900 lbs Load Size, Number of Wheels: 4
Mi Item #03892788
MFR #DRM876
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drum Drolly - For Drum Size: 30-55 gal, 900 lbs Load Size, Number of Wheels: 4
Mi Item #03892788
MFR #DRM876

Mfr description
DRM876 DOLLY MULTI PURPOSE 900LB, 30LB
  • Versatile dolly fits containers of various sizes
  • Dolly base has multiple levels to accommodate 5-gallon buckets, LP tanks and 30- and 55-gallon drums
  • Steel construction for strength and durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Drum Size
    30-55 gal (US)
  • Overall Height
    6 in
  • Wheel Diameter
    3 in

Details

  • Load Capacity
    900 lbs
  • Number of Wheels
    4
  • Wheel Material
    Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)