Motion
RF100

BRADY
RF100

Sorbent Pad - Not Perforated, Cellulose, Newsprint Material, Gray Color, 15 in Wide, 19 in Long, 40 gal Absorbent Capacity per Package, 100 Per Package
MI ITEM #03900840
MFR #RF100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
RF100

Sorbent Pad - Not Perforated, Cellulose, Newsprint Material, Gray Color, 15 in Wide, 19 in Long, 40 gal Absorbent Capacity per Package, 100 Per Package
MI ITEM #03900840
MFR #RF100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Absorbent Material Weight
    Heavy
  • Dimensions
    19 x 15 in
  • Length
    19 in
  • Width
    15 in

Details

  • Absorbent Capacity Per Package
    40 gal (US)
  • Application
    Universal
  • Approval Listing Regulations
    29 CFR 1910.120(j)(1)(vii), 29 CFR 1910.22(a)(2), 40 CFR 112.7(c)(1)(vii), NFPA Class A
  • Color
    Gray
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Material
    Cellulose, Newsprint
  • Package Quantity
    100
  • Perforated
    Not Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Pad

Overview

Mfr description
RF100 RE-FORM HWT PAD 15"X19"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought