Motion
RFP100

BRADY
RFP100

Sorbent Pad - Perforated, Cellulose, Newsprint Material, Gray Color, 15 in Wide, 19 in Long, 40 gal Absorbent Capacity per Package
MI ITEM #03900843
MFR #RFP100
Your Price$112.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
RFP100

Sorbent Pad - Perforated, Cellulose, Newsprint Material, Gray Color, 15 in Wide, 19 in Long, 40 gal Absorbent Capacity per Package
MI ITEM #03900843
MFR #RFP100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$112.28/each(List $129.13)

Overview

Mfr description
RFP100 RE-FORM PLUS HWT PAD PERF
  • ReForm™ Plus absorbents are eco-friendly all-purpose absorbents for wiping and light foot traffic areas. Supports corporate sustainability and LEED initiatives.

Specifications

  • Country of Origin
    US
  • Type
    Pad
  • Application
    Universal
  • Absorbent Capacity Per Package
    40 gal (US)
  • Dimensions
    19 in x 15 in
  • Length
    19 in
  • Width
    15 in
  • Color
    Gray
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Material
    Cellulose, Newsprint
  • Absorbent Material Weight
    Heavy
  • Perforated
    Perforated
  • Approval Listing Regulations
    29 CFR 1910.120(j)(1)(vii), 29 CFR 1910.22(a)(2), 40 CFR 112.7(c)(1)(vii), NFPA Class A
  • Manufacturer Product Page
  • Manufacturer Stock Number
    110732
  • Manufacturer Upc Number
    662706891971
  • UPC_NO
    66270689197
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought