Motion
RFP14P

BRADY
RFP14P

Sorbent Roll - Perforated, Cellulose, Newsprint Material, Gray Color, 14-1/4 in Wide, 150 ft Long, 30 gal Absorbent Capacity per Package, 1 Per Package
Mi Item #03900846
MFR #RFP14P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
RFP14P

Sorbent Roll - Perforated, Cellulose, Newsprint Material, Gray Color, 14-1/4 in Wide, 150 ft Long, 30 gal Absorbent Capacity per Package, 1 Per Package
Mi Item #03900846
MFR #RFP14P

Mfr description
RFP14P RE-FORM PLUS HWT ROLL PERF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Absorbent Material Weight
    Heavy
  • Dimensions
    150 ft x 14-1/4"
  • Length
    150 ft
  • Width
    14-1/4 in

Details

  • Absorbent Capacity Per Package
    30 gal (US)
  • Application
    Universal
  • Approval Listing Regulations
    29 CFR 1910.120(j)(1)(vii), 29 CFR 1910.22(a)(2), 40 CFR 112.7(c)(1)(vii), NFPA Class A
  • Color
    Gray
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Material
    Cellulose, Newsprint
  • Package Quantity
    1
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)