Motion
RFP28-DP

BRADY
RFP28-DP

Re-Form™ Universal Absorbent Roll - Heavy Weight, 28.5" x 150', Absorbency Capacity 62 gal (US)
MI ITEM #03900847
MFR #RFP28-DP
List Price$227.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
RFP28-DP

Re-Form™ Universal Absorbent Roll - Heavy Weight, 28.5" x 150', Absorbency Capacity 62 gal (US)
MI ITEM #03900847
MFR #RFP28-DP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$227.73/each for your price

Overview

Mfr description
RFP28-DP RE-FORM PLUS HWT ROLL D-PERF
  • ReForm™ Plus absorbents are eco-friendly all-purpose absorbents for wiping and light foot traffic areas. Supports corporate sustainability and LEED initiatives.

Specifications

  • Country of Origin
    US
  • Type
    Roll
  • Application
    Universal
  • Absorbent Capacity Per Package
    62 gal (US)
  • Length
    150 ft
  • Width
    28-1/2 in
  • Color
    Gray
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Material
    Cellulose, Newsprint
  • Absorbent Material Weight
    Heavy
  • Perforated
    Perforated
  • Approval Listing Regulations
    29 CFR 1910.120(j)(1)(vii), 29 CFR 1910.22(a)(2), 40 CFR 112.7(c)(1)(vii), NFPA Class A
  • Manufacturer Product Page
  • Manufacturer Stock Number
    110736
  • Manufacturer Upc Number
    662706892015
  • UPC_NO
    66270689201
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text