Motion
RFP328-DP

BRADY
RFP328-DP

Sorbent Roll - Perforated, Cellulose, Newsprint Material, Gray Color, 28-1/2 in Wide, 150 ft Long, 53 gal Absorbent Capacity per Package
MI ITEM #03900849
MFR #RFP328-DP
Price$200.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
RFP328-DP

Sorbent Roll - Perforated, Cellulose, Newsprint Material, Gray Color, 28-1/2 in Wide, 150 ft Long, 53 gal Absorbent Capacity per Package
MI ITEM #03900849
MFR #RFP328-DP

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$200.91/each

Specifications

Dimensions

  • Absorbent Material Weight
    Medium
  • Dimensions
    150 ft x 28-1/2 in
  • Length
    150 ft
  • Width
    28-1/2 in

Details

  • Absorbent Capacity Per Package
    53 gal (US)
  • Application
    Universal
  • Approval Listing Regulations
    29 CFR 1910.120(j)(1)(vii), 29 CFR 1910.22(a)(2), 40 CFR 112.7(c)(1)(vii), NFPA Class A
  • Color
    Gray
  • Country of Origin
    US
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Manufacturer Product Page
  • Manufacturer Stock Number
    110738
  • Manufacturer Upc Number
    662706892077
  • Material
    Cellulose, Newsprint
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Roll
  • UPC_NO
    66270689207

Overview

Mfr description
RFP328-DP RE-FORM PLUS MWT ROLL D-PERF
  • ReForm™ Plus absorbents are eco-friendly all-purpose absorbents for wiping and light foot traffic areas. Supports corporate sustainability and LEED initiatives.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought