Motion
MS-806

BRADY
MS-806

Re-Form™ Multiwik® Universal Absorbent Socks, 3" x 8', Absorbency Capacity 12 gal
Mi Item #03900851
MFR #MS-806
Price$98.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
MS-806

Re-Form™ Multiwik® Universal Absorbent Socks, 3" x 8', Absorbency Capacity 12 gal
Mi Item #03900851
MFR #MS-806

Mfr description
MS-806 RE-FORM MULTIWIK SOC 3"X8'
  • Made from recycled newsprint and other cellulose
  • Dependable, flexible tubes that contain and absorb liquids, mold around corners, and conform to uneven surfaces
  • They are universal economy SOCs that are wringable, incinerable, and not for use with aggressive acids and caustics
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.58/each

Specifications

Dimensions

  • Diameter
    3 in
  • Dimensions
    3 in x 8 ft
  • Length
    8 ft

Details

  • Absorbent Capacity Per Package
    12 gal (US)
  • Application
    Universal
  • Color
    Gray
  • Filler Material
    Cellulose, Newsprint
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Package Quantity
    6
  • UPC_NO
    66270689208
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)