Motion
MS-124

BRADY
MS-124

Re-Form™ Multiwik® Universal Absorbent Socks, 3" x 12', Absorbency Capacity 12 gal
MI ITEM #03900852
MFR #MS-124
List Price$94.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
MS-124

Re-Form™ Multiwik® Universal Absorbent Socks, 3" x 12', Absorbency Capacity 12 gal
MI ITEM #03900852
MFR #MS-124

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$94.41/each for your price

Overview

Mfr description
MS-124 RE-FORM MULTIWIK SOC 3"X12'
  • Made from recycled newsprint and other cellulose
  • Dependable, flexible tubes that contain and absorb liquids, mold around corners, and conform to uneven surfaces
  • They are universal economy SOCs that are wringable, incinerable, and not for use with aggressive acids and caustics

Specifications

  • Application
    Universal
  • Absorbent Capacity Per Package
    12 gal (US)
  • Dimensions
    3 in x 12 ft
  • Diameter
    3 in
  • Length
    12 ft
  • Color
    Gray
  • Fluids Absorbed
    Coolants, Oils, Solvents, Water
  • Filler Material
    Cellulose, Newsprint
  • Package Quantity
    4
  • UPC_NO
    66270689206

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text