Specifications
Dimensions
- Weight0.50 lbs
Details
- Country of OriginUS
- Element TypeSpider
- Jaw TypeCurved
- Manufacturer Upc Number782476279196
- Product TypeJaw Coupling Spiders & Elements
- UPC_NO782476279196
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)