Motion
JD36/57-92Y Spider

RULAND MANUFACTURING CO
JD36/57-92Y Spider

Ruland JD36/57-92Y - Jaw Coupling Spider, OD 2.250" / 57.2mm, Polyurethane 92 Shore A YELLOW
Mi Item #03908223
MFR #JD36/57-92Y Spider
Price$61.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
JD36/57-92Y Spider

Ruland JD36/57-92Y - Jaw Coupling Spider, OD 2.250" / 57.2mm, Polyurethane 92 Shore A YELLOW
Mi Item #03908223
MFR #JD36/57-92Y Spider

Mfr description
JD36/57-92Y JAW COUPLING SPIDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.05/each

Specifications

Dimensions

  • Angular Misalignment
    0.9 °
  • Outside Diameter
    2.2500 in
  • Parallel Misalignment
    0.0050 in
  • Weight
    0.062 lb

Details

  • Element Material
    Polyurethane
  • Element Type
    Spider
  • Material
    Polyurethane 92 Shore A YELLOW
  • Operating Temperature Range
    -23 °C to 82 °C
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    JD
  • Torque Capacity
    47.50 ft-lbs
  • Torsional Stiffness
    0.004 in-lb/deg
  • UPC_NO
    63452906899
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)