Motion
06220
Brake Cleaner - 20 oz., Aerosol Can, Liquid, No
Mi Item #03908405
MFR #06220
Price$24.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brake Cleaner - 20 oz., Aerosol Can, Liquid, No
Mi Item #03908405
MFR #06220

Mfr description
06220 (C06220) U-10 LOW VOC BRAKE
  • Non-Chlorinated
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$24.70/each

Specifications

Dimensions

  • Boiling Point
    132 °F
  • Container Size
    20 oz.
  • Net Weight
    14.00 oz.
  • Size
    14 oz.
  • Specific Gravity
    0.7845
  • VOC Content
    0.0009
  • Weight
    1.10 lbs

Details

  • Application
    Brake Backing Plates, Brake Cylinders, Brake Drums, Brake Linings, Clutch Assemblies, Disc Brake Pads, Springs, Starters
  • Automotive Fluid Type
    Low VOC Brake Cleaner
  • Chemical Type
    Non Chlorinated
  • Color
    Clear
  • Container Type
    Aerosol Can
  • Flammability
    Flammable
  • Flash Point
    Less Than 0 °F
  • Form
    Liquid
  • Residue
    Residue Free
  • Solvent Free
    No
  • Standards Met
    RoHS Compliant
  • UPC_NO
    078827062204
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)