Motion
081020

MARKAL
081020

Markal® H® PAINTSTIK® Hot Surface Marker - White, Pocket Clip Not Included
Mi Item #03912257
MFR #081020
Price$2.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
081020

Markal® H® PAINTSTIK® Hot Surface Marker - White, Pocket Clip Not Included
Mi Item #03912257
MFR #081020

Mfr description
081020 HEAT STIK 225F-1100F WHT FINE
  • Hot surface marker writes on hot castings, forgings, coils, billets, plates and other hot metal surfaces
  • Lasts longer, up to 3X the writing life of hot chalk
  • Fast-drying marks are permanent and will not run, char, flow, discolor, peel or crack
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.22/each

Specifications

Dimensions

  • Height
    0.5 in
  • Length
    4.625 in
  • Weight
    0.035 lbs
  • Width
    0.5 in

Details

  • Color
    White
  • Country of Origin
    US
  • Harmonization Code
    9609900000
  • Includes Pocket Clip
    Pocket Clip Not Included
  • Marker Type
    Paint
  • Maximum Temperature
    1100 °F
  • Minimum Temperature
    225 °F
  • Surface Material
    Billets and Bars | Castings and Pigs | Ingots and Plates | Rails and Beams | Glass
  • Temperature Range
    225 to 1100 °F
  • UPC_NO
    048615810201
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)