Motion
L050 SOX 55/65DURO

LOVEJOY INC
L050 SOX 55/65DURO

68514410197 Jaw Coupling Spider & Element - SOX (NBR) Rubber, Spider - Closed Center, Straight Jaw
MI ITEM #03918583
MFR #L050 SOX 55/65DURO
Price$6.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L050 SOX 55/65DURO

68514410197 Jaw Coupling Spider & Element - SOX (NBR) Rubber, Spider - Closed Center, Straight Jaw
MI ITEM #03918583
MFR #L050 SOX 55/65DURO

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.43/each

Specifications

Dimensions

  • Coupling Size Code
    L050
  • Element Thickness
    10.67 mm
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.150 in
  • Outside Diameter
    53.85 mm
  • Weight
    0.01 lbs

Details

  • Color
    Black
  • Element Durometer
    80A
  • Element Material
    SOX (NBR) Rubber
  • Element Type
    Spider - Closed Center
  • Jaw Type
    Straight
  • Manufacturer Catalog Number
    68514410197
  • Manufacturer Upc Number
    68514410197
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    L
  • Torque Capacity
    3 N-m
  • UPC_NO
    685144101976

Overview

Mfr description
L050-SPIDER-SOX-55/65DURO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought