Motion
AT3701007
Krylon® Aerosol Field Marking Paint - Fluorescent Red/Orange, 17 oz Container Size, Solvent, Exterior, Flourescent Finish, Modified Alkyd, 468 LFT Coverage Range, 3 min to 20 min Dry Time
Mi Item #03919504
MFR #AT3701007
Price$7.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Krylon® Aerosol Field Marking Paint - Fluorescent Red/Orange, 17 oz Container Size, Solvent, Exterior, Flourescent Finish, Modified Alkyd, 468 LFT Coverage Range, 3 min to 20 min Dry Time
Mi Item #03919504
MFR #AT3701007

Mfr description
AT3701007 PAINT FLUORESCENT RED / OR
  • High-solids formulation for bold, bright, visible markings
  • Fast-drying formula penetrates and adheres to hot and cold surfaces
  • Convenient Spray-Thru™ cap
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$7.90/each

Specifications

Dimensions

  • Container Size
    17 oz
  • Coverage Range
    468 LFT
  • Weight
    1.39 lbs
  • Weight Case
    16.644 lbs
  • Weight Each
    1.387 lbs

Details

  • Base Type
    Solvent
  • Color
    Fluorescent Red/Orange
  • Color Family
    Red
  • Country of Origin
    USA
  • Dry Time
    3 min to 20 min
  • Exposure
    Exterior
  • Finish
    Flourescent
  • Harmonization Code
    3208100000
  • Manufacturer Upc Number
    075577937011
  • Package Quantity
    12
  • Prop 65 Statement
    WARNING: This product contains chemicals known to the State of California to cause cancer and birth defects or other reproductive harm.
  • Resin Type
    Modified Alkyd
  • Surface
    Concrete, Pavement, Gravel, Grass, Brick, Asphalt
  • UPC_NO
    075577937011
  • Volatile Organic Compound Content
    56.41 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)