Motion
170-112-863
Pleated Panel Filter - 24 x 24 x 2 in, MERV: 8, 2000 ft³/min Air Flow, Duraflex Material
Mi Item #03920327
MFR #170-112-863
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pleated Panel Filter - 24 x 24 x 2 in, MERV: 8, 2000 ft³/min Air Flow, Duraflex Material
Mi Item #03920327
MFR #170-112-863

Mfr description
170-112-863 24X24X2 PLEATED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Actual Size
    23-3/8 x 23-3/8 x 1-3/4 in
  • Filter Size
    24 x 24 x 2 in
  • Media Area
    16-1/2 ft²

Details

  • Filter Material
    Duraflex
  • Frame Material
    Beverage Board
  • Max Operating Temperature
    +150 °F
  • Maximum Air Flow
    2000 cfm
  • MERV
    8
  • Package Quantity
    12
  • Pleats per Foot
    15
  • Rated Air Velocity
    500 ft/min
  • Rated Initial Resistance
    0.33 in wg
  • Recommended Final Resistance
    1 in wg
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)