Specifications
Dimensions
- Bore Diameter1.0000 in
- Length Through Bore2.8500 in
- Outside Diameter7.3500 in
Details
- MaterialSteel
- Product TypeJaw Coupling Hubs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)