Motion
DW4766

DEWALT
DW4766

Cut-Off Wheel - 7 in Wheel Dia., 0.060 in Wheel Thickness, 5/8 in Center Hole Diameter, 8700 rpm
MI ITEM #03928866
MFR #DW4766
List Price$103.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4766

Cut-Off Wheel - 7 in Wheel Dia., 0.060 in Wheel Thickness, 5/8 in Center Hole Diameter, 8700 rpm
MI ITEM #03928866
MFR #DW4766

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$103.12/each for your price

Overview

Mfr description
DW4766 7" PORCELAIN TILE BLADE
  • Extended performance diamond matrix provides long life and enhanced material cutting
  • Continuous rim design provides chip free cutting in all types of tile
  • XP2 and XP4 blades designed specifically for high power tile saws, allowing quick, free, low heat, and straight cutting
  • XP2 and XP3 blades with laser cut expansion slots eliminate blade warping due to heat build-up
  • Premium XP2 and XP4 cutting matrix means XP2 gives 2 x's the life of standard blades, XP4 gives 4x's the life of standard blades

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Diamond
  • Max Rpm
    8700 rpm
  • UPC_NO
    028877560113
  • Weight
    0.688 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought