Motion
DW8019

DEWALT
DW8019

Cut-Off Wheel - 20 in Wheel Dia., 0.187 in Wheel Thickness, 1 in Center Hole Diameter, 24 Grit, 3000 rpm
MI ITEM #03928898
MFR #DW8019
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8019

Cut-Off Wheel - 20 in Wheel Dia., 0.187 in Wheel Thickness, 1 in Center Hole Diameter, 24 Grit, 3000 rpm
MI ITEM #03928898
MFR #DW8019

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DW8019 20" X 3/16" X 1" GP SAW CUT-OFF
  • High performance aluminum oxide grain for long life and fast cutting
  • High grain concentration for aggressive cutting action and smoother running wheels
  • Proprietary material mix ensures durable long life wheels
  • 2 full sheets of fiberglass for durability and safety

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    24
  • Max Rpm
    3000 rpm
  • UPC_NO
    885911017565
  • Weight
    5 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text