Motion
DW8850

DEWALT
DW8850

Cut-Off Wheel - 4 in Wheel Dia., 0.045 in Wheel Thickness, 5/8 in Center Hole Diameter, 60 Grit, 15200 rpm
MI ITEM #03928936
MFR #DW8850
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8850

Cut-Off Wheel - 4 in Wheel Dia., 0.045 in Wheel Thickness, 5/8 in Center Hole Diameter, 60 Grit, 15200 rpm
MI ITEM #03928936
MFR #DW8850

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DW8850 4 X .045 X 5/8 XP CUTOFF WHEEL
  • Thin .045" wheel design for fast burr free cutting
  • Specially treated grain combination for aggressive cutting action
  • Proprietary material mix ensures durable long life wheels
  • 2 full sheets of fiberglass for durability and safety

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Zirconia
  • Grit Number
    60
  • Max Rpm
    15200 rpm
  • Weight
    0.046 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought