Motion
DW8852

DEWALT
DW8852

Cut-Off Wheel - 5 in Wheel Dia., 0.045 in Wheel Thickness, 7/8 in Center Hole Diameter, 60 Grit, 12200 rpm
Mi Item #03928938
MFR #DW8852
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8852

Cut-Off Wheel - 5 in Wheel Dia., 0.045 in Wheel Thickness, 7/8 in Center Hole Diameter, 60 Grit, 12200 rpm
Mi Item #03928938
MFR #DW8852

Mfr description
DW8852 5 X .045 X 7/8 XP CUTOFF WHEEL
  • Thin .045" wheel design for fast burr free cutting
  • Specially treated grain combination for aggressive cutting action
  • Proprietary material mix ensures durable long life wheels
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    7/8 in
  • Weight
    0.09 lbs
  • Wheel Diameter  
    5 in
  • Wheel Thickness  
    0.045 in

Details

  • Grit Number
    60
  • Material
    Zirconia
  • Max Rpm
    12200 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)