Motion
208066
Epoxy Coating - 1 gal, Clear Color
MI ITEM #03929983
MFR #208066
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Epoxy Coating - 1 gal, Clear Color
MI ITEM #03929983
MFR #208066

Mfr description
208066 GLOSS CLEAR SIERRA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Container Size/Type
    3.78 l
  • Coverage Range
    225-340 ft²
  • Size
    1 gal.
  • VOC Content
    13 g/L

Details

  • Appearance
    Gloss
  • Application
    Floor
  • Application Temperature Range
    50 to 90 °F
  • Base Material
    Epoxy
  • Base Type
    Water
  • Color
    Clear
  • Color Family
    Clear
  • Container Capacity
    3.785 L
  • Coverage
    225 to 340 ft²/gal
  • Description
    S40 Water-based Epoxy Floor Coating
  • Dry Time
    72 hr.
  • Exposure Conditions
    Moderate to Severe
  • Finish
    High Gloss
  • Formula Type
    Water Based
  • Material
    Epoxy
  • Max Application Temperature
    +90 °F
  • Min Application Temperature
    +50 °F
  • Odor
    Low Odor
  • Physical Form
    Liquid
  • Resin Type
    Epoxy
  • Standards Met
    USDA Acceptable
  • Surface
    Concrete, Masonry, Wood
  • System Type
    Two Component Water Based
  • Type
    Epoxy Coating
  • UPC_NO
    020066120962

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)