Motion
GM25120
AC Right Angle Gear Motor - 120 :1 Ratio, 1/6 hp, 190/380-415//230/460 V, 3 ph, TEFC (Totally Enclosed Fan Cooled), Base / Face Mount, 0.74 / 0.37 A - Full Load Current
Mi Item #03932728
MFR #GM25120
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Right Angle Gear Motor - 120 :1 Ratio, 1/6 hp, 190/380-415//230/460 V, 3 ph, TEFC (Totally Enclosed Fan Cooled), Base / Face Mount, 0.74 / 0.37 A - Full Load Current
Mi Item #03932728
MFR #GM25120

Mfr description
GM25120 G.M. K16XF 190/380-415//230/460
  • High strength bronze gear with hardened and ground worm first stage, hardened steel helical output stage for improved overall efficiency and dependable torque transmission
  • High performance low friction, bidirectional motor seals
  • Factory lubricated for life with synthetic oil, no maintenance required
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gear Ratio
    120 :1
  • Weight
    10.00 lbs

Details

  • 2D Drawing
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Current
    0.74 / 0.37 A
  • Full Load Torque
    375 in/lb
  • Harmonization Code
    8501.51.2020
  • Input Horsepower
    1/6 hp
  • Installation Instructions
  • Insulation Class
    F
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    190/380-415//230/460 V
  • Mounting Type
    Base / Face
  • Output RPM
    14.0 rpm
  • Shaft Type
    Right Angle
  • Standards Met
    CE, CSA, UR
  • UPC_NO
    781568342473
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)