Specifications
Dimensions
- Gear Ratio80 :1
- Weight12.00 lbs
Details
- 2D Drawing
- Duty Condition TypeContinuous Duty
- Enclosure AbbreviationTEFC
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating60 Hz
- Full Load Current0.75 / 0.37 A
- Full Load Torque310 in/lb
- Harmonization Code8501.51.4020
- Input Horsepower1/6 hp
- Installation Instructions
- Insulation ClassF
- Manufacturer Catalog
- Manufacturer Product Page
- Motor Phase3 ph
- Motor Supply Voltage190/380-415//230/460 V
- Mounting TypeBase / Face
- Output RPM20.0 rpm
- Shaft TypeRight Angle
- Standards MetCE, CSA, RoHS, UR
- UPC_NO781568469354
- Wiring Diagram
Overview
Mfr description
GM25080 .25HP, AC, G-BOX WORM HELICAL
- High strength bronze gear with hardened and ground worm first stage, hardened steel helical output stage for improved overall efficiency and dependable torque transmission
- High performance low friction, bidirectional motor seals
- Factory lubricated for life with synthetic oil, no maintenance required
- Completely sealed from the environment
- Class F insulation