Motion
FRB 9/80

SKF
FRB 9/80

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #03933965
MFR #FRB 9/80
Price$76.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FRB 9/80

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #03933965
MFR #FRB 9/80

Mfr description
FRB 9/80 STAB RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.81/each

Specifications

Dimensions

  • Outside Diameter
    80 mm
  • Overall Width
    9 mm

Details

  • Compatible Bearing
    1307 EKTN9, 1307 ETN9, 21307 CC, 21307 CCK
  • Compatible Housed Unit
    SNL 208-307, SNL 508-607
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316570135374
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)