Motion
HO-550
Internal Retaining Ring - Stainless Steel, Steel Material, 1/8 in Thick
Mi Item #03935090
MFR #HO-550
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Internal Retaining Ring - Stainless Steel, Steel Material, 1/8 in Thick
Mi Item #03935090
MFR #HO-550

Mfr description
HO-550 INTERNAL SNAP RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Bore Diameter
    5-1/2 in
  • For Groove Depth
    0.135 in
  • For Groove Diameter
    5.77 in
  • For Groove Width
    0.139 in
  • Free Outside Diameter
    6.066 in
  • Thickness
    1/8 in

Details

  • Finish Coating
    Plain
  • Material
    Stainless Steel, Steel
  • Type
    Internal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)